ABB OT80FT3 Disconnect switch, Non-Fused, 80A, 3P, 690VAC, Front Operated

  • Mfr/Brand Name:

    ABB
  • Mfr Number:

    OT80FT3
  • Rexel Part Number:

    825931
  • UPC:

    804325415699

Non-Fused Disconnect Switch. 80 Amp. 3-Pole. Door Mounted. 600V AC. UL 508. For use with Selector Handle. Integral Lug Kit Included.

$ 159.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB

Mfr Part # OT80FT3

Rexel Part # 825931

UPC 804325415699

UNSPSC 39122233

Amps 80

Mounting Door

Phase 3

Poles 3

Type Non-Fused

Place your Will Call order by clicking the cart button next to the appropriate Branch