Allen-Bradley 194E-E16-1756 Disconnect Switch, 6P, 2-Position, 16A, 690VAC, Front Mount

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194E-E16-1756
  • Rexel Part Number:

    92773
  • UPC:

    61132070696

Switch, Disconnect, Non-Fused, 16 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Front Mount

$ 113.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194E-E16-1756

Rexel Part # 92773

UPC 61132070696

UNSPSC 32151801

Amps 16

Family / Style 194E

Mounting Door

Poles 6

Type Disconnect Switch

Volts AC Control 690

Place your Will Call order by clicking the cart button next to the appropriate Branch