Allen-Bradley 194E-E32-1753-6G Disconnect Switch, 3P, 2-Position, 32A, 690VAC, Black/Gray Knob

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194E-E32-1753-6G
  • Rexel Part Number:

    113161
  • UPC:

    66246892937

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Black/Gray Knob, Front Mount

$ 98.46 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194E-E32-1753-6G

Rexel Part # 113161

UPC 66246892937

UNSPSC 32151801

Amps 32

Color Black/Gray

Family / Style 194E

Mounting Door

Poles 3

Type Disconnect Switch

Volts AC Control 690

Place your Will Call order by clicking the cart button next to the appropriate Branch