Allen-Bradley 194E-E32-1756 Disconnect Switch, Non-Fused, 6P, 2-Position, 32A, 690VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194E-E32-1756
  • Rexel Part Number:

    41055
  • UPC:

    66207255420

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 6 Pole, 2 Position, Body and Shaft, Front Mount

$ 145.15 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194E-E32-1756

Rexel Part # 41055

UPC 66207255420

UNSPSC 32151801

Amps 32

Family / Style 194E

Mounting Door/Front

Poles 6

Type Disconnect Switch

Volts AC Control 690

Place your Will Call order by clicking the cart button next to the appropriate Branch