Allen-Bradley 194E-Y25-1756-6N Disconnect Switch, Enclosed, 25A, 500VAC, 6P, Red/Yellow Knob

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194E-Y25-1756-6N
  • Rexel Part Number:

    40497
  • UPC:

    66246886369

Switch, Disconnect, Enclosed, ABS Thermoplastic, 25 Amp, 500 Volt DC, 6 Pole, 2 Position, Red/Yellow Knob, Base/DIN Rail Mount

$ 312.62 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194E-Y25-1756-6N

Rexel Part # 40497

UPC 66246886369

UNSPSC 32151801

Amps 25

Color Red/Yellow

Family / Style 194E

IP/NEMA Rating IP66

Material Thermoplastic

Mounting Base

Poles 6

Type Disconnect Switch

Volts AC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch