Allen-Bradley 194E-CA32E Disconnect Switch, Enclosed, 32A, 690VAC, 3P, NEMA 4/4X

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194E-CA32E
  • Rexel Part Number:

    6739
  • UPC:

    66246862621

Switch, Disconnect, Non-Fused, 32 Amp, 690 Volt AC, 3 Pole, 2 Position, Enclosed, NEMA 4/4X, Red/Yellow Knob, IP66, Stainless Steel

$ 903.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194E-CA32E

Rexel Part # 6739

UPC 66246862621

UNSPSC 32151801

Amps 32

Color Red/Yellow

Family / Style 194E

IP/NEMA Rating 4/4X

Material Painted Steel

Poles 3

Type Disconnect Switch

Volts AC Control 690

Place your Will Call order by clicking the cart button next to the appropriate Branch