Allen-Bradley 194E-FA16E-PD10 Disconnect Switch, Enclosed, 16A, 500VAC, 3P, Red/Yellow Knob

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194E-FA16E-PD10
  • Rexel Part Number:

    134442
  • UPC:

    78118079675

Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, Early Break, Auxiliary Contact

$ 313.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194E-FA16E-PD10

Rexel Part # 134442

UPC 78118079675

UNSPSC 32151801

Amps 16

Color Red/Yellow

Family / Style 194E

IP/NEMA Rating 3

Material Painted Metal

Poles 3

Type Disconnect Switch

Volts AC Control 500

Place your Will Call order by clicking the cart button next to the appropriate Branch