Allen-Bradley 194E-KA32 Disconnect Switch, Enclosed, 32A, 690VAC, 3P, NEMA 3/4/4X

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194E-KA32
  • Rexel Part Number:

    6192
  • UPC:

    66246862644

Switch, Disconnect, Enclosed, NEMA 3/4/4X, IP66, 16 Amp, 690 Volt AC, 3 Pole, Non-Metallic, Gray/Black Knob, Base/DIN Rail Mount

$ 310.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194E-KA32

Rexel Part # 6192

UPC 66246862644

UNSPSC 32151801

Amps 16

Color Gray/Black

Family / Style 194E

IP/NEMA Rating 3/4/4X

Material Non-Metallic

Mounting Base/DIN Rail

Poles 3

Type Disconnect Switch

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch