Allen-Bradley 194E-KA32E Disconnect Switch, Enclosed, Non-Metallic, 32A, 3P, 690VAC, IP66

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194E-KA32E
  • Rexel Part Number:

    92312
  • UPC:

    66246862645

Disconnect Switch, Enclosed, Non-Metallic, 32 Amp, 3-Pole, 690 Volt AC, Red/Yellow Handle, NEMA 3/4/4X/IP66

$ 310.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194E-KA32E

Rexel Part # 92312

UPC 66246862645

UNSPSC 32151801

Amps 32

Color Red/Yellow

Family / Style 194E

IP/NEMA Rating 3

Material Non-Metallic

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC Control 690

Place your Will Call order by clicking the cart button next to the appropriate Branch