Allen-Bradley 194R-CN60-1753-PB Disconnect Switch, Non-Fuse, 60A, 600VAC, 250VDC, NEMA 4/4X

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194R-CN60-1753-PB
  • Rexel Part Number:

    410879
  • UPC:

    88563009557

Disconnect Switch, Non-Fuse, 60 Amp, 600 Volt AC, 250 Volt DC, NEMA 4/4X, Black Handle

$ 986.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194R-CN60-1753-PB

Rexel Part # 410879

UPC 88563009557

UNSPSC 39122233

Amps 60

Color Black

Family / Style 194R

IP/NEMA Rating 4/4X

Mounting Surface

Poles 3

Type Disconnnect Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch