Hubbell-Kellems HBLDS6AC. Disconnect Switch, Rotary, 60A, 600VAC, 3P, Non-Metallic, NEMA 4/4X

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    HBLDS6AC.
  • Rexel Part Number:

    16287
  • UPC:

    783585430737

Disconnect Switch, Rotary, 60 Amp, 600 Volt AC, 3-Pole, Non-Metallic Enclosure, NEMA 4/4X, With HBLAC1 Auxiliary Contact

$ 379.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # HBLDS6AC.

Rexel Part # 16287

UPC 783585430737

UNSPSC 39121501

Amps 60

Color Gray

Family / Style DS

IP/NEMA Rating 4

Material Non-Metallic

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch