Leviton DS30-AX Safety Disconnect, 30A, 600VAC, 3P, Non-Fused, NEMA 3R, IP67

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    DS30-AX
  • Rexel Part Number:

    49490
  • UPC:

    078477388259

30 Amp Non-Fused Safety Disconnect Switch, 3-Pole, 600V AC, 5HP-120/208V-240V 15HP-480V-600V Rated, - IP67, Watertight.

$ 340.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # DS30-AX

Rexel Part # 49490

UPC 078477388259

UNSPSC 39121404

Amps 30

Color Gray

Family / Style DS

IP/NEMA Rating IP67

Mounting Surface

Phase 3

Poles 3

Type Disconnect

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch