Mennekes ME30MS1A Disconnect Switch, No-Fusible, 30A, 600VAC, Standard Enclosure

  • Mfr/Brand Name:

    Mennekes
  • Mfr Number:

    ME30MS1A
  • Rexel Part Number:

    276548
  • UPC:

Disconnect Switch, No-Fusible, 30 Amp, 600 Volt AC, Standard Enclosure, Rotary Knob, NEMA 4X/12, HDI Series

$ 274.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mennekes

Mfr Part # ME30MS1A

Rexel Part # 276548

UPC

UNSPSC 39121510

Amps 30

Color Red/Gray

Family / Style HDI

Gangs 1

Horsepower 15

IP/NEMA Rating 4X

Material Non-Metallic

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch