Square D VCCD1 Disconnect Switch, w/Handle, Shaft, Interlock Plate, 20/32A, 690VAC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    VCCD1
  • Rexel Part Number:

    405806
  • UPC:

    78590175975

Disconnect Switch, Complete, with Red/Yellow, Handle, Shaft, Interlock Plate, Line Terminal Shroud, 20/32 Amp, 690 Volt AC, NEMA 1/12, Single Hole Mount

$ 206.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # VCCD1

Rexel Part # 405806

UPC 78590175975

UNSPSC 39122233

Amps Range 20/32

Color Red/Yellow

Family / Style VC

IP/NEMA Rating 1/12

Mounting 1 Hole

Phase 1

Poles 3

Type Disconnect Switch

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch