Square D VCCF3 Disconnect Switch, 45A, 600VAC, Handle, Shaft, Terminal Shroud

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    VCCF3
  • Rexel Part Number:

    24968
  • UPC:

    78590119400

Disconnect Switch, 45 Amp, 600 Volt AC, Red/Yellow Handle, Door Interlock Plate, Shaft, Terminal Shroud

$ 320.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # VCCF3

Rexel Part # 24968

UPC 78590119400

UNSPSC 39122233

Amps 45

Color Red/Yellow

Family / Style VCCF

IP/NEMA Rating Open

Mounting Panel

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch