Square D VCF3 Disconnect Switch, 45A, 600VAC, Red/Yellow Handle, Door Mount

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    VCF3
  • Rexel Part Number:

    25192
  • UPC:

    78590110492

Disconnect Switch, 45 Amp, 600 Volt AC, Red/Yellow Handle, 4 Hole Door Mount

$ 282.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # VCF3

Rexel Part # 25192

UPC 78590110492

UNSPSC 39122233

Amps 45

Color Red/Yellow

Family / Style VCF

IP/NEMA Rating Open

Mounting Panel

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch