Allen-Bradley 194E-A100-3753 Switch, Changeover, 100A, 690VAC, 6 Circuit, 3-Position, w/Shaft

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    194E-A100-3753
  • Rexel Part Number:

    53428
  • UPC:

    66246892967

Switch, Changeover, 100 Amp, 690 Volt AC, 6 Circuit, 3 Position, Front Mount, Body and Shaft

$ 421.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 194E-A100-3753

Rexel Part # 53428

UPC 66246892967

UNSPSC 32151801

Amps 100

Circuits 6

Family / Style 194E

Mounting Door

Poles 3

Type Changeover Switch

Volts AC Control 690

Place your Will Call order by clicking the cart button next to the appropriate Branch