3M M14BCX Butt Connector, Non-Insulated, 16 - 14 AWG, Pack of 100

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    M14BCX
  • Rexel Part Number:

    252008
  • UPC:

    051128587256

Butt Connector, Non-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Color: Metallic. Package of 100. **Order in Multiples of 100**

$ 65.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # M14BCX

Rexel Part # 252008

UPC 051128587256

UNSPSC 39121432

Color Metallic

Gauge 16

Material Metallic

Type Butt Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch