Arlington NMLT45125 Liquidtight Connector, 45°, 1-1/4", Non-Metallic, For Type B

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMLT45125
  • Rexel Part Number:

    162728
  • UPC:

    018997541253

Liquidtight Connector, 45 Degree, 1-1/4 Inch, Non-Metallic, For Type B

$ 1,476.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMLT45125

Rexel Part # 162728

UPC 018997541253

UNSPSC 39121420

Diameter 1 1/4 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch