Arlington NMLT9038 Liquidtight Connector, 90°, 3/8", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMLT9038
  • Rexel Part Number:

    10079
  • UPC:

    018997549037

Non-Metallic Liquidtight Connector, 90 Degree, 3/8 inch, UV Rated Plastic, Sealing Ring, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA

$ 315.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMLT9038

Rexel Part # 10079

UPC 018997549037

UNSPSC 39121420

Diameter 3/8 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch