Arlington NMLT9050BL Liquidtight Connector, 90°, 1/2", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMLT9050BL
  • Rexel Part Number:

    404990
  • UPC:

    01899706152

Liquidtight Connector, 90°, 1/2", Non-Metallic, Color: Black, For Use With Non-Metallic Liquidtight Conduit

$ 490.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMLT9050BL

Rexel Part # 404990

UPC 01899706152

UNSPSC 39121420

Diameter 1/2 in

Material Non-Metallic

Size 1/2 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch