Arlington NMSC9075 Liquidtight Connector, 3/4", Screw-On, 90°, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMSC9075
  • Rexel Part Number:

    12353
  • UPC:

    018997210098

Liquidtight Connector, Type: Screw-On, 90 Degree, Size: 3/4 Inch, Material: Non-Metallic

$ 438.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMSC9075

Rexel Part # 12353

UPC 018997210098

UNSPSC 39121420

Diameter 3/4 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch