Thomas & Betts 4972NM Liquidtight Strain Relief Connector, 90° Size: 3/4", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    4972NM
  • Rexel Part Number:

    39849
  • UPC:

    78621079754

Liquidtight Strain Relief Connector, 90 Degree, Size: 3/4 Inch,Cord Range: 0.500 - 0.750 Inch, Material: Nylon, Color: Black, Suitable For Ordinary, Wet, Dry Locations.

$ 1,851.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 4972NM

Rexel Part # 39849

UPC 78621079754

UNSPSC 39121431

Color Black

Diameter 3/4 in

Material Nylon

Size 0.500 to 0.750 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch