Carlon LT20C Liquidtight Connector, 3/8", 90°, Material: Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    LT20C
  • Rexel Part Number:

    62313
  • UPC:

    034481212355

Liquidtight Connector, 3/8 Inch, 90 Degree, Material: Non-Metallic.

$ 1,489.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # LT20C

Rexel Part # 62313

UPC 034481212355

UNSPSC 39121420

Diameter 3/8 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch