Arlington NM840 NM / Flexible Cord Push-In Connector, Plastic, 3/8"

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NM840
  • Rexel Part Number:

    52532
  • UPC:

    018997548405

3/8 inch, Plastic Push-In Connector - For Non-Metallic Cable and Flexible Cord - K.O. Size 1/2 inch

$ 18.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NM840

Rexel Part # 52532

UPC 018997548405

UNSPSC 39121311

Diameter 3/8 in

Material Plastic

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch