Arlington NM940 Push-In Connector, 3/8", For Non-Metallic/Flexible Cord, Plastic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NM940
  • Rexel Part Number:

    52765
  • UPC:

    018997721563

3/8 inch, Plastic Push-In Connector - For Non-Metallic Cable and Flexible Cord - K.O. Size 3/8 Inch

$ 22.23 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NM940

Rexel Part # 52765

UPC 018997721563

UNSPSC 39121311

Diameter 3/8 in

Material Plastic

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch