Rack-A-Tiers RAT500 Quick Connector, 1/2", For Non-Metallic/Flexible Cord, Non-Metallic

  • Mfr/Brand Name:

    Rack-A-Tiers
  • Mfr Number:

    RAT500
  • Rexel Part Number:

    473895
  • UPC:

Quick Connector, 1/2 Inch, For Non-Metallic/Flexible Cord, Cord Range: 14(3) to 10(3) AWG, Non-Metallic

$ 41.83 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Rack-A-Tiers

Mfr Part # RAT500

Rexel Part # 473895

UPC

UNSPSC 39131707

Diameter 1/2 in

Material Non-Metallic

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch