Rack-A-Tiers RAT750 Quick Connector, 3/4", For Non-Metallic/Flexible Cord, Non-Metallic

  • Mfr/Brand Name:

    Rack-A-Tiers
  • Mfr Number:

    RAT750
  • Rexel Part Number:

    207980
  • UPC:

    62591217075

Quick Connector, 3/4 Inch, For Non-Metallic/Flexible Cord, Cord Range: 8(3) to 6(3) AWG, Non-Metallic

$ 64.10 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Rack-A-Tiers

Mfr Part # RAT750

Rexel Part # 207980

UPC 62591217075

UNSPSC 39131707

Diameter 3/4 in

Material Non-Metallic

Size 3/4 in

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch