Steel City NC206 NM Cable Connector, 2", 2-Screw, Cable Range: .90 to 2.04"

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    NC206
  • Rexel Part Number:

    52253
  • UPC:

    78599190843

NM Cable Connector, 2 Inch, 2-Screw, Cable Range: .90 to 2.04 Inch, Zinc Die Cast, For Use With Non-Metallic Sheathed Cable

$ 3,945.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # NC206

Rexel Part # 52253

UPC 78599190843

UNSPSC 39121311

Diameter .90 in - 2.04 in

Material Non-Metallic

Size 2 in

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch