Steel City NC302 NM Cable Connector, 3/4", 2-Screw, Cable Range: .41 to .82"

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    NC302
  • Rexel Part Number:

    52044
  • UPC:

    78599142753

NM Cable Connector, 3/4 Inch, 2-Screw, Cable Range: .41 to .82 Inch, Zinc Die Cast, For Use With Non-Metallic Sheathed Cable

$ 499.89 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # NC302

Rexel Part # 52044

UPC 78599142753

UNSPSC 39121311

Diameter .41 in - .82 in

Material Non-Metallic

Size 3/4 in

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch