Arlington NMSC50 Liquidtight Connector, Screw-On, Straight, 1/2", Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMSC50
  • Rexel Part Number:

    12413
  • UPC:

    018997210005

Liquidtight Connector, Type: Screw-On, Straight, Size: 1/2 Inch, Material: Non-Metallic

$ 166.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMSC50

Rexel Part # 12413

UPC 018997210005

UNSPSC 39121420

Diameter 1/2 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch