Arlington NMLT150 Liquidtight Connector, 1-1/2", Straight, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMLT150
  • Rexel Part Number:

    9498
  • UPC:

    018997042224

Liquidtight Connector, Straight, 1-1/2 inch, UV Rated Plastic, Sealing Ring, Material: Non-Metallic, For Non-Metallic Liquidtight - Type B; Flexible Non-Metallic Tubing, UL, CSA

$ 1,037.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMLT150

Rexel Part # 9498

UPC 018997042224

UNSPSC 39121420

Diameter 1 1/2 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch