Arlington NMLT50BL Liquidtight Connector, 1/2", Straight, Black, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMLT50BL
  • Rexel Part Number:

    404982
  • UPC:

    01899706136

Liquidtight Connector, 1/2 Inch, Straight, Color: Black, Non-Metallic, For Use With Non-Metallic Liquidtight Conduit

$ 310.35 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMLT50BL

Rexel Part # 404982

UPC 01899706136

UNSPSC 39121420

Diameter 1/2 in

Material Non-Metallic

Size 1/2 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch