Arlington NMLT75BL Liquidtight Connector, 3/4", Straight, Black, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMLT75BL
  • Rexel Part Number:

    404985
  • UPC:

    01899706138

Liquidtight Connector, 3/4 Inch, Straight, Color: Black, Non-Metallic, For Use With Non-Metallic Liquidtight Conduit, UL 514-B, CSA C22.2, APPLICABLE STANDARD NEMA

$ 446.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMLT75BL

Rexel Part # 404985

UPC 01899706138

UNSPSC 39121420

Diameter 3/4 in

Material Non-Metallic

Size 3/4 in

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch