Heyco M3317GBZ-SM Cordgrip, Liquidtight, Strain-Relief, IP68, Multi-Hole, Nylon, Black

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    M3317GBZ-SM
  • Rexel Part Number:

    736765
  • UPC:

Cordgrip, Liquidtight, Strain-Relief, IP68, Multi-Hole, Nylon, Black

$ 2,273.87 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # M3317GBZ-SM

Rexel Part # 736765

UPC

UNSPSC 39121311

Color Black

IP/NEMA Rating IP68

Material Nylon

Type Cordgrip

Place your Will Call order by clicking the cart button next to the appropriate Branch