Hubbell-Kellems P050NBKA Liquidtight Connector, Straight, Male, Size: 1/2", Non-Metallic

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    P050NBKA
  • Rexel Part Number:

    47175
  • UPC:

    783585339122

Liquidtight Connector, Straight, Male, Size: 1/2 Inch, Color: Black, Material: Non-Metallic, For Use With Non-Metallic Conduit.

$ 3.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # P050NBKA

Rexel Part # 47175

UPC 783585339122

UNSPSC 39121420

Color Black

Diameter 1/2 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch