Steel City LT-501 Liquidtight Connector, Straight, Size: 1/2", Non-Metallic

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    LT-501
  • Rexel Part Number:

    26269
  • UPC:

    78599105543

Liquidtight Connector, Straight, Size: 1/2 Inch, Non-Metallic

$ 611.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # LT-501

Rexel Part # 26269

UPC 78599105543

UNSPSC 39121420

Diameter 1/2 in

Material Non-Metallic

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch