Carlon LT50G Liquidtight Connector With Grounding Lug, Straight, Size: 1/2"

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    LT50G
  • Rexel Part Number:

    62004
  • UPC:

    03448115203

Liquidtight Connector With Grounding Lug, Straight, Size: 1/2 Inch, Lug: 4 - 14 AWG, Material: Malleable Iron

$ 155.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # LT50G

Rexel Part # 62004

UPC 03448115203

UNSPSC 39121420

Diameter 1/2 in

Material Malleable Iron

Type Liquidtight

Place your Will Call order by clicking the cart button next to the appropriate Branch