Carlon LT75G Liquidtight Connector, Straight, Size: 3/4", Material: Non-Metallic

  • Mfr/Brand Name:

    Carlon
  • Mfr Number:

    LT75G
  • Rexel Part Number:

    298713
  • UPC:

    03448115198

Liquidtight Connector, Straight, Size: 3/4 Inch, Material: Non-Metallic

$ 378.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Carlon

Mfr Part # LT75G

Rexel Part # 298713

UPC 03448115198

UNSPSC 39121420

Diameter 3/4 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch