Arlington NMLT590 Liquidtight Connector, Type: Push-On, 1/2", 0° to 90°, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMLT590
  • Rexel Part Number:

    223639
  • UPC:

    018997039002

Non-Metallic Push On Connector, 1/2 inch, Angle 0° to 90°, Material: Non-Metallic, For use with Non-Metallic Liquidtight conduit, type B only.

$ 309.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMLT590

Rexel Part # 223639

UPC 018997039002

UNSPSC 39121420

Diameter 1/2 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch