Arlington NMLT790 Liquidtight Connector, Type: Push-On, 3/4", 0° to 90°, Non-Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    NMLT790
  • Rexel Part Number:

    10159
  • UPC:

    018997039026

Non-Metallic Liquidtight Connector, 3/4 Inch, Angle 0° to 90°, For use with Non-Metallic Liquidtight conduit, type B only.

$ 470.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # NMLT790

Rexel Part # 10159

UPC 018997039026

UNSPSC 39121420

Diameter 3/4 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch