Hubbell-Kellems PS0509NGY Liquidtight Connector, Adjustable to 90°, 1/2", Non-Metallic

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    PS0509NGY
  • Rexel Part Number:

    47199
  • UPC:

    78358533911

Liquidtight Connector, Adjustable to 90 Degree, 1/2 Inch, Type: Push-On, Non-Metallic, For Use With Non-Metallic Liquidtight Conduit

$ 4.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # PS0509NGY

Rexel Part # 47199

UPC 78358533911

UNSPSC 39121420

Diameter 1/2 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch