Hubbell-Kellems PS0759NGY Liquidtight Connector, Adjustable to 90°, 3/4", Non-Metallic

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    PS0759NGY
  • Rexel Part Number:

    47099
  • UPC:

    78358533915

Liquidtight Connector, Adjustable to 90 Degree, 3/4 Inch, Type: Push-On, Non-Metallic, For Use With Non-Metallic Liquidtight Conduit

$ 7.13 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # PS0759NGY

Rexel Part # 47099

UPC 78358533915

UNSPSC 39121420

Diameter 3/4 in

Material Non-Metallic

Type Liquidtight Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch