West Penn Wire 293 CMR, Shielded, Twisted Pair, 18/2 AWG, 1000 Foot

Multi-Conductor Cable, Type CMR, Shielded, Twisted Pair, 18/2 AWG, Stranded, Tinned Copper, 1000 Foot Reel, PVC Jacket, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800

$ 152.78 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # 293

Rexel Part # 17316

UPC

UNSPSC 26121532

Color Gray

Conductors 2

Gauge 18

Jacket Riser

Length 1000 ft

Material Copper

Type Electronics Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch