Belden 5501FE-008-U1000 Security & Commercial Audio Cable, CMR, 22 AWG, 3 Conductor, Shielded, 1000'

  • Mfr/Brand Name:

    Belden
  • Mfr Number:

    5501FE-008-U1000
  • Rexel Part Number:

    217023
  • UPC:

Security & Commercial Audio Cable, Riser/CMR, 22 AWG, 3 Conductor, Beldfoil Shield, PVC Jacket, Gray, 1000'

$ 263.00 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Belden

Mfr Part # 5501FE-008-U1000

Rexel Part # 217023

UPC

UNSPSC 26121639

Color Gray

Conductors 3

Gauge 22

Jacket Riser

Length 1000 ft

Material Copper

Type Audio Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch