Belden 8762-060-1000 20 AWG, 1-Pair CMR Multi-Conductor Cable, Shielded, Chrome, 1000'

  • Mfr/Brand Name:

    Belden
  • Mfr Number:

    8762-060-1000
  • Rexel Part Number:

    5785
  • UPC:

20 AWG, 1-Pair CMR Multi-Conductor Cable, Overall Beldfoil Shield (100% Coverage), Polyethylene Insulation, Chrome, 1000'

$ 665.90 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Belden

Mfr Part # 8762-060-1000

Rexel Part # 5785

UPC

UNSPSC 26121639

Color Chrome

Conductors 1

Gauge 20

Jacket Riser

Length 1000 ft

Material Copper

Type Electronic Wire

Place your Will Call order by clicking the cart button next to the appropriate Branch