West Penn Wire 991 Shielded - Riser, 16-1 Pair, Red, 1000 Foot Reel

  • Mfr/Brand Name:

    West Penn Wire
  • Mfr Number:

    991
  • Rexel Part Number:

    15362
  • UPC:

    66201200991

Fire Alarm Cable, Shielded - Riser, 16 AWG, Copper, 1 Pair, Solid, Red, 1000 Foot Reel, PVC Jacket, PVC Insulation, UL Type FPLR / cUL Type CMG/FT4, NEC Article 760, California State Fire Marshall

$ 200.23 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand West Penn Wire

Mfr Part # 991

Rexel Part # 15362

UPC 66201200991

UNSPSC 26121629

Color Red

Conductors 1

Gauge 16

Jacket Riser

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch