Coleman Cable 952110609 Multi-Conductor, Type CMR, Shielded, 22/2 AWG, 1000 Foot Reel

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    952110609
  • Rexel Part Number:

    203417
  • UPC:

    02989243151

Multi-Conductor Cable, Type CMR, Shielded, 22/2 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall

$ 99.53 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 952110609

Rexel Part # 203417

UPC 02989243151

UNSPSC 26121639

Gauge 22

Length 1000 ft

Type Multi-Conductor Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch