Coleman Cable 952114609 22/2 CMR/CL3R/CMR Shielded Multi-Conductor Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    952114609
  • Rexel Part Number:

    205237
  • UPC:

    02989243197

Electronic Wire, 22 AWG, 2-Conductor, CMR/CL3R/FPLR/CMX, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.127", Color: Gray, Pull-Pack Length: 1000 ft.

$ 99.53 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 952114609

Rexel Part # 205237

UPC 02989243197

UNSPSC 26121639

Color Gray

Conductors 2

Gauge 22

Jacket Riser

Length 1000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch