Coleman Cable 952150609 16/2 CMR/CL3R/CMX Shielded Multi-Conductor Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    952150609
  • Rexel Part Number:

    205272
  • UPC:

    02989243337

Electronic Wire, 16 AWG, 2-Conductor, CMR/CL3R/FPLR/CMX, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.191", Color: Gray, Reel Length: 1000 ft.

$ 188.54 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 952150609

Rexel Part # 205272

UPC 02989243337

UNSPSC 26121639

Color Gray

Conductors 2

Gauge 16

Jacket Riser

Length 1000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch